6.2mm Double-Deck Fuse Disconnect Terminal Block

Item #: 0303537

Cat #: 2002-2611

UPC:

$ 13.86 EA
Company wide:
279 in stock
Documents & Guides
Double-Deck Fuse Disconnect Terminal Block, 2-Conductor, Gray, Width: 6.2 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Pivoting Fuse Holder for 5 x 20 Millimeter Fuse

Overview

Double-Deck Fuse Disconnect Terminal Block, 2-Conductor, Gray, Width: 6.2 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting, Pivoting Fuse Holder for 5 x 20 Millimeter Fuse

WAGO’s TOPJOB® S family, the first push-in wire rail mount terminal block, provides versatility for any application. Choose from three actuation variants, producing a gas-tight, vibration-proof connection every time!

Also known as: 2002-2611, WAG20022611

Specifications

Poles: 2
Volts DC: 600
Mounting: DIN Rail
Material: Copper, Polyamide
Color: Gray
Volts AC: 600
Amps: 6.300
Family / Style: TopJob
Size: 6.200 mm
Allowable Gauge Range: 22 - 12
Poles: 2
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Size: 6.200 mm
Volts DC: 600
Material: Copper, Polyamide
Volts AC: 600
Family / Style: TopJob
Allowable Gauge Range: 22 - 12