Solid State Relay, 3A, 24VDC Input, 0-30VDC Output

Item #: 0303436

Cat #: 857-161

UPC:

$ 45.18 EA
Company wide:
15 in stock
Documents & Guides
Solid State Relay, Input Voltage: 24 VDC, Output Voltage: 0-30 VDC, 3 Amps

Overview

Solid State Relay, Input Voltage: 24 VDC, Output Voltage: 0-30 VDC, 3 Amps
Also known as: 857-161, WAG857161

Specifications

Volts DC: 24
Amps: 3
Volts DC: 24
Amps: 3