Basic Relay

Item #: 0303428

Cat #: 857-152

UPC:

$ 10.95 EA
Company wide:
28 in stock
Documents & Guides
Basic Relay, Nominal Input Voltage: 24 VDC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Module Width: 5 mm, Module Height: 15 mm

Overview

Basic Relay, Nominal Input Voltage: 24 VDC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Module Width: 5 mm, Module Height: 15 mm

Basic relay; Nominal input voltage: 24 VDC; 1 changeover contact; Limiting continuous current: 6 A; Module width: 5 mm; Module height: 15 mm

Also known as: 857-152, WAG857152

Specifications

Type: Relay
Type: Relay