1mm End Plate For 2002-18xx Series Terminal Blocks

Item #: 0303405

Cat #: 2002-1891

UPC:

$ 0.65 EA
Clearance
Price good while supplies last
Company wide:
140 in stock
Documents & Guides
TOPJOB®S End Plate For 2002-18xx Series Terminal Blocks, Width: 1 Millimeter, Fire Load: 0.073 MJ, DIN-Rail Mounted, Gray

Overview

TOPJOB®S End Plate For 2002-18xx Series Terminal Blocks, Width: 1 Millimeter, Fire Load: 0.073 MJ, DIN-Rail Mounted, Gray
Also known as: 2002-1891, WAG20021891

Specifications

Mounting: DIN Rail
Color: Gray
Material: Plastic
Mounting: DIN Rail
Material: Plastic
Color: Gray