Feedthrough Terminal Block

Item #: 0303308

Cat #: 2002-1404

UPC: 017332999308

$ 2.68 EA
Company wide:
405 in stock
Documents & Guides
Feedthrough Terminal Block, Rail Mount, 4-Conductor, 5.2 mm Wide, Blue

Overview

Feedthrough Terminal Block, Rail Mount, 4-Conductor, 5.2 mm Wide, Blue

TOPJOB®S feedthrough terminal block; rail mount; 4-conductor; 5.2 mm wide; blue

Also known as: 017332999308, 2002-1404, WAG20021404

Specifications

Type: Terminal Block
Type: Terminal Block