MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Solid, 250'

Item #: 0303276

Cat #: 104MCAGBRNYELORGGR

UPC:

Company wide:
0 in stock
Documents & Guides
10-4 MCAL W/G BN/ORG/YEL/GRA 250FT COILS

Overview

10-4 MCAL W/G BN/ORG/YEL/GRA 250FT COILS
Also known as: 104MCAGBRNYELORGGR

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Aluminum
Conductors: 4