Reducing Washer, 1" x 1/2", Steel

Item #: 0303247

Cat #: 1366

UPC: 050169013663

$ 2.11 EA
Company wide:
0 in stock
Reducing Washer 1 In To 1/2 In Trade Size - Steel

Overview

Reducing Washer 1 In To 1/2 In Trade Size - Steel

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter.

Also known as: 050169013663, 1366, RAC1366

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in, 1 in
Standards: California Proposition 65
Material: Steel