2mm Feedthrough Terminal Block End Plate, Gray

Item #: 0303206

Cat #: 2002-1091

UPC:

$ 1.17 EA
Company wide:
242 in stock
Documents & Guides
Feedthrough Terminal Block End Plate, Fire Load: 0.19 MJ, Gray, Width: 2 Millimeters, Height: 94.5 Millimeters, Depth: 51.7 Millimeters

Overview

Feedthrough Terminal Block End Plate, Fire Load: 0.19 MJ, Gray, Width: 2 Millimeters, Height: 94.5 Millimeters, Depth: 51.7 Millimeters
Also known as: 2002-1091, WAG20021091

Specifications

Mounting: DIN Rail
Color: Gray
Material: Polyamide
Type: Horizontal
Size: 2 mm
Mounting: DIN Rail
Material: Polyamide
Size: 2 mm
Color: Gray
Type: Horizontal