Starter, Manual, B100 Series, Pushbutton, 26A, 600V Rated, Open

Item #: 0303176

Cat #: B100M1CA

UPC: 786678004396

$ 1722.64 EA
Company wide:
0 in stock
Documents & Guides
B100 Series, Open Style, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

Overview

B100 Series, Open Style, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.
Also known as: 786678004396, B100M1CA, CUTB100M1CA

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Pushbutton
Amps: 26
Mounting: Surface
Size: M-1
Volts AC: 600
Phase: 3
Type: Manual Starter, Pushbutton
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 26
Size: M-1