
Female , Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide male tab
Item #: 0303134
Cat #: MNI14-250DFIX
UPC: 051128589328
$ 1.56 EA
Company wide:
0
in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male tab, Color: Blue, 100/PK
Overview
Female , Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide male tab, Color: Blue, 100/PK
3MÖ ScotchlokÖ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. This terminal has a butted seam with an interlocking barrel which provides electrical contact after crimping. It has an abrasion-resistant, fully insulated, flared nylon sleeve with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128589328, MNI14-250DFIX, MMMMNI14250DFIX
Specifications
| Material: | Nylon |
| Material: | Nylon |