200W T3 Halogen Lamp, Clear

Item #: 0303119

Cat #: S3145

UPC: 045923031458

Company wide:
0 in stock
200 Watt; Halogen; T3; Clear; 1500 Average rated hours; 3400 Lumens; Double Ended Base; 78mm; 120 Volt

Overview

200 Watt; Halogen; T3; Clear; 1500 Average rated hours; 3400 Lumens; Double Ended Base; 78mm; 120 Volt
Also known as: 045923031458, S3145, SATS3145

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Lumens: 3400
Wattage: 200
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 3400
Light Technology: Halogen
Color: Clear
Volts AC: 120
Base: Recessed Single Contact (R7s)
Wattage: 200
Dimmable: No