
Fuse, 80A, 600V, 200kAIC, Class J, Fast-Acting
Item #: 0303107
Cat #: JLS080
UPC: 079458200805
$ 198.35 EA
Company wide:
0
in stock
Documents & Guides
80 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting
Overview
80 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 1 Diameter x 4 5/8 Length Inch, Features: Fast Acting
JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.
Also known as: 079458200805, JLS080, LFUJLS080
Specifications
| Length: | 4 5/8 in |
| Speed: | Fast Acting |
| Diameter: | 1 1/16 in |
| Amps: | 80 |
| Class: | J |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 4 5/8 in |
| Diameter: | 1 1/16 in |
| Class: | J |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Amps: | 80 |
| Volts AC: | 600 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |