3.5mm Feedthrough Terminal Block, Green-Yellow

Item #: 0303070

Cat #: 2000-1407

UPC:

$ 6.49 EA
Company wide:
23 in stock
Documents & Guides
Feedthrough Terminal Block, Rail-Mounted, 4-Conductor, Width: 3.5 Millimeters, Color: Green-Yellow, Rated Voltage: 800 V, Surge Voltage: 8 kV, Rated Current: 13.5 Amps, Push-In Cage Clamp Connection, Mounting Type: DIN-35 Rail

Overview

Feedthrough Terminal Block, Rail-Mounted, 4-Conductor, Width: 3.5 Millimeters, Color: Green-Yellow, Rated Voltage: 800 V, Surge Voltage: 8 kV, Rated Current: 13.5 Amps, Push-In Cage Clamp Connection, Mounting Type: DIN-35 Rail
Also known as: 2000-1407, WAG20001407

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Material: Copper, Polyamide
Size: 4 mm
Type: Horizontal
Conductors: 4
Color: Green/Yellow
Material: Copper, Polyamide
Type: Horizontal
Mounting: DIN Rail
Size: 4 mm
Conductors: 4