3.5mm Feedthrough Terminal Block, Rail-Mounted, Gray

Item #: 0303042

Cat #: 2000-1401

UPC:

$ 0.62 EA
Company wide:
69 in stock
Documents & Guides
Feedthrough Terminal Block, Rail-Mounted, 4-Conductor, Width: 3.5 Millimeters, Gray, Rated Voltage: 800 V, Surge Voltage: 8 kV, Rated Current: 13.5 Amps, Push-In Cage Clamp Connection, Mounting Type: DIN-35 Rail

Overview

Feedthrough Terminal Block, Rail-Mounted, 4-Conductor, Width: 3.5 Millimeters, Gray, Rated Voltage: 800 V, Surge Voltage: 8 kV, Rated Current: 13.5 Amps, Push-In Cage Clamp Connection, Mounting Type: DIN-35 Rail
Also known as: 2000-1401, WAG20001401

Specifications

Material: Copper, Polyamide
Color: Gray
Size: 4 mm
Type: Horizontal
Material: Copper, Polyamide
Size: 4 mm
Color: Gray
Type: Horizontal