MC/AC/Flex Connector, 90°, 3/8", Zinc Die Cast

Item #: 0303004

Cat #: 850ST

UPC: 018997801548

$ 2.78 EA
Company wide:
0 in stock
Documents & Guides
MC/AC/Flex Connector With Spring Steel Clip, 3/8 Inch, 90°, Cable Range 0.440 - 0.750 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit/Armored Cable

Overview

MC/AC/Flex Connector With Spring Steel Clip, 3/8 Inch, 90°, Cable Range 0.440 - 0.750 Inch, Zinc Die Cast, For Use With Flexible Metal Conduit/Armored Cable

Arlington's 90° SNAP-TITE quick-connect grounding connectors for Flex, AC, MC and related cables. Zinc die-cast body with durable steel spring clip ensures secure, corrosion-resistant connections for aluminum and steel conductors (Flex, AC, HCF, AC90, MCI). UL-tested and listed for ground-fault compliance. Ideal for fast, reliable grounding in commercial and industrial wiring applications.

Also known as: 018997801548, 850ST, ARL850ST

Specifications

Diameter: 3/8 in
Material: Zinc Die Cast
Diameter Range: 0.440 - 0.750 in
Diameter: 3/8 in
Diameter Range: 0.440 - 0.750 in
Material: Zinc Die Cast