30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0302998

Cat #: 10250T963C63-3X

UPC: 782113940809

$ 564.57 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc, With Legend Plate

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 3 Position, Operating Mode: Maintained Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc, With Legend Plate
Also known as: 782113940809, 10250T963C63-3X, CUT10250T963C633X

Specifications

Size: 40 mm
Type: 2NC
Material: Aluminum
Size: 40 mm
Material: Aluminum
Type: 2NC