30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0302996

Cat #: 10250T563C63-51

UPC: 782113940960

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120vac, 1nc, With Legend Plate

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Side-lighted Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120vac, 1nc, With Legend Plate
Also known as: 782113940960, 10250T563C63-51, CUT10250T563C6351

Specifications

Size: 40 mm
Type: 1NC
Material: Aluminum
Size: 40 mm
Material: Aluminum
Type: 1NC