6" x 1000' Yellow "Buried Electric Line Below" Underground Tape

Item #: 0302901

Cat #: UT28D

UPC: 781002163442

$ 146.78 EA
Company wide:
0 in stock
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Yellow

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Yellow

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002163442, UT28D, DOTUT28D

Specifications

Length: 1000 ft
Material: Polyethylene
Width: 6 in
Type: Underground
Color: Yellow
Length: 1000 ft
Width: 6 in
Color: Yellow
Material: Polyethylene
Type: Underground