1
more

25A, 4P, 480Y/277V, UL 1053, Residual Current
Item #: 0302892
Cat #: F204AC-25/0.1
UPC: 012542781507
$ 711.31 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 4-Pole, F200 Series, 480Y/277V AC, 100 mA Rated Residual Current, F200 Series. Residual Current Device, UL 1053.
Overview
25 Amp, 4-Pole, F200 Series, 480Y/277V AC, 100 mA Rated Residual Current, F200 Series. Residual Current Device, UL 1053.
The RCCBs FB200 series assures protection to people and installations against fault current to earth.
Also known as: 012542781507, F204AC-25/0.1, ABBF204AC2501
Specifications
| Volts AC: | 480, 277 |
| Mounting: | DIN Rail |
| Amps: | 25 |
| Poles: | 4 |
| Volts AC: | 480, 277 |
| Amps: | 25 |
| Mounting: | DIN Rail |
| Poles: | 4 |