Eaton harsh-duty sensor

Item #: 0302878

Cat #: E58-30RP10-HL

UPC: 782114091494

$ 1060.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 33 Ft., PNP/NPN Open Collector, PNP: 100 mA, NPN: 100 mA at 30Vdc, 6.6 Ft. (2m) Cable input, Latching short circuit, Polarized Retroreflective, 6.6 Ft. (2m)

Overview

Eaton harsh-duty sensor, E58 Tubular 30mm Photoelectric Sensor, 1.18 dia, dist. 33 Ft., PNP/NPN Open Collector, PNP: 100 mA, NPN: 100 mA at 30Vdc, 6.6 Ft. (2m) Cable input, Latching short circuit, Polarized Retroreflective, 6.6 Ft. (2m)

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114091494, E58-30RP10-HL, CUTE5830RP10HL

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4