Photoelectric Sensor, E58 Harsh Duty

Item #: 0302871

Cat #: E58-30DP150-HL

UPC: 782114015018

$ 974.74 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 6 Inch(150 mm) Sensing Range, Visible Red Beam, 10 - 30 Volt DC, Cable, Npn And Pnp Output,light Operate

Overview

Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 6 Inch(150 mm) Sensing Range, Visible Red Beam, 10 - 30 Volt DC, Cable, Npn And Pnp Output,light Operate
Also known as: 782114015018, E58-30DP150-HL, CUTE5830DP150HL

Specifications

Mounting: Panel
Length: 2 m
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Range: 6 in, 150 mm
Volts DC Range: 10 - 30
Mounting: Panel
Diameter: 30 mm
IP/NEMA Rating: IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Volts DC Range: 10 - 30
Length: 2 m
Material: Stainless Steel
Range: 6 in, 150 mm