AL3300 COVER

Item #: 0302829

Cat #: AL3300C-5

UPC: 786776189582

$ 8.43 FT
Company wide:
0 in stock
6063-T5 extruded aluminum, satin anodized finish. Nominal wall thickness .060" (1.5mm). Packed eight 5'(1.5m) lengths per carton.

Overview

6063-T5 extruded aluminum, satin anodized finish. Nominal wall thickness .060" (1.5mm). Packed eight 5'(1.5m) lengths per carton.
Also known as: 786776189582, AL3300C-5, WMDAL3300C5

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum