0.800 IN X 0.250 IN (20.32 MM X 6.35 MM)

Item #: 0302825

Cat #: LAT-4-747-10

UPC: 662820297093

$ 382.99 EA
Company wide:
0 in stock
Documents & Guides
Blank, printable polyester labels for Laser Printers. This material is a UL recognized component and CSA accepted material when printed with designated laser printers. See UL file MH17154 and CSA Acceptance Record LS 41833 for specific details.

Overview

Blank, printable polyester labels for Laser Printers. This material is a UL recognized component and CSA accepted material when printed with designated laser printers. See UL file MH17154 and CSA Acceptance Record LS 41833 for specific details.

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297093, LAT-4-747-10, BRALAT474710

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65