7000006134 CORROSION PROTECTION TAPE BULK 1IN X100FT

Item #: 0302786

Cat #: 51UP-1X100FT

UPC: 054007428060

$ 37.70 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 51-unprinted-1x100ft(25 Mm X 30,5 M), 24 Per Case

Overview

3m(tm) Scotchrap(tm) All-weather Corrosion Protection Tape 51-unprinted-1x100ft(25 Mm X 30,5 M), 24 Per Case
Also known as: 054007428060, 51UP-1X100FT, MMM51UNPRT1X100

Specifications

Length: 100 ft
Width: 1 in
Color: Black
Family / Style: Scotchrap™ - 51
Length: 100 ft
Color: Black
Width: 1 in
Family / Style: Scotchrap™ - 51