12 AWG MTW, Green, 2500'

Item #: 0302728

Cat #: 12MTWSTRGREX2500

UPC: 029892257392

$ 0.22 FT
Clearance
Price good while supplies last
Company wide:
2,500 in stock
Documents & Guides
No Documents Available
12 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892257392, 12MTWSTRGREX2500

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Gauge: 12 AWG
Volts AC: 600
Stranding: Stranded