1
more

$ 109.98 EA
Company wide:
0
in stock
Documents & Guides
Hand Tool (Plier-Type) for Installing A, B, C and RA, RB, RC Insulated Terminals/Splices/Disconnects
Overview
Hand Tool (Plier-Type) for Installing A, B, C and RA, RB, RC Insulated Terminals/Splices/Disconnects
Also known as: 786210712444, WT112M, THBWT112M
Specifications
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Type: | Pliers, Crimping Pliers, Terminal, Side Cutting Pliers |
| Length: | 9 19/32 in |
| Material: | Steel |
| Color: | Orange/Black |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Length: | 9 19/32 in |
| Color: | Orange/Black |
| Type: | Pliers, Crimping Pliers, Terminal, Side Cutting Pliers |
| Material: | Steel |