12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0302725

Cat #: 123MCASTRGX250

UPC: 077680352064

$ 2.15 FT
Company wide:
99,750 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .486"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .486"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680352064, 123MCASTRGX250, Cmc cable

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil