12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0302723

Cat #: 122MCASTRGX250

UPC: 980100503512

$ 1.26 FT
Company wide:
350,150 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .461"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .461"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 980100503512, 122MCASTRGX250, 12-2 mc cable, MC

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil