12 XHHW-2 Stranded Copper Gray 500'

Item #: 0302697
Cat #: 12XHHWCSTRGRAX500
UPC: 048243239610
$ 0.29 FT
Company wide:
4,000 in stock
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 ft. Reel.

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Gray, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243239610, 12XHHWCSTRGRAX500

Specifications

Length: 500 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)