Photoelectric Sensor, E58 Harsh Duty

Item #: 0302685

Cat #: E58-30DP150-GLP

UPC: 782114008515

$ 1125.01 EA
Company wide:
2 in stock
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 6 Inch(150mm) Sensing Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, Connector, AC Operation: Vmos (Bi-Directional) Output, DC Operation: NPN Output, Light Operate

Overview

Photoelectric Sensor, E58 Harsh Duty, Perfect Prox Background Rejection, 6 Inch(150mm) Sensing Range, Visible Red Beam, 20-132 VAC, 15-30 VDC, Connector, AC Operation: Vmos (Bi-Directional) Output, DC Operation: NPN Output, Light Operate

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114008515, E58-30DP150-GLP, CUTE5830DP150GLP

Specifications

Type: Background Rejection, Photoelectric
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Type: Background Rejection, Photoelectric
Volts AC Range: 20 - 132
Volts DC Range: 15 - 30