400V/20A 4-Conductor Sensor Supply Terminal Block, Gray

Item #: 0302552

Cat #: 280-587

UPC:

$ 6.93 EA
Company wide:
15 in stock
Documents & Guides
4-Conductor Sensor Supply Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

Overview

4-Conductor Sensor Supply Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

4-Conductor Sensor Supply Terminal Block; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

Also known as: 280-587, WAG280587

Specifications

Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Amps: 20
Type: Horizontal
Conductors: 4
Volts AC: 400
Mounting: DIN Rail
Material: Copper, Polyamide
Amps: 20
Conductors: 4
Gauge: 12 AWG, 28 AWG
Color: Gray
Type: Horizontal
Volts AC: 400