Slide Dimmer, 300W, 3-Way, Skylark, White

Item #: 0302482

Cat #: SELV-303P-WH

UPC: 027557670289

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, White

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, White

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in white

Also known as: 027557670289, SELV-303P-WH, LUTSELV303PWH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Color: White
Volts AC: 120
Wattage: 300
Mounting: Surface
Color: White