Lampholder, Weatherproof, Gray

Item #: 0302389

Cat #: 5613-0

UPC: 050169561300

$ 33.59 EA
Company wide:
2 in stock
Lampholder, Weatherproof, Color: Architectural Gray.

Overview

Lampholder, Weatherproof, Color: Architectural Gray.

Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch-resistance • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming • Extra long wire leads for easy hook-up • Each lampholder supplied with a porcelain socket, inside gasket, 1/2" locknut and multi-lingual instructions

Also known as: 050169561300, 5613-0, RAC56130

Features & Benefits

  • Rugged die cast constructions.
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance.
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming.
  • Extra long wire leads for easy hook-up.
  • Porcelain socket.
  • Inside Gasket.
  • Multi-lingual instructions in each package.
  • 1/2 in. locknut.
  • Premium powder coat finish provides maximum weatherability and scratch resistance

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Gray
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Gray
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65