Elbow 45-Degree Lay-in, 12.00x12.00, Gray, Steel
Item #: 0302358
Cat #: F1212G45E
UPC: 783510519100
$ 362.19 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F1212G45E item measures 12.00x12.00 inches with a material of Steel colored Gray.
Overview
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F1212G45E item measures 12.00x12.00 inches with a material of Steel colored Gray.
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510519100, F1212G45E, HOFF1212G45E
Features & Benefits
- Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns
- Top and inside covers removable so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
Specifications
| Height: | 12 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 45° |
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |
| Width: | 12 in |
| Color: | Gray |
| Angle: | 45° |