4 Ul-ll Access Ftg

Item #: 0302289

Cat #: 4PLL

UPC: 088700517578

$ 180.49 EA
Company wide:
20 in stock
Documents & Guides
Ll40 4" Pvc Racc. De Deviation Type Ll Kraloy

Overview

Ll40 4" Pvc Racc. De Deviation Type Ll Kraloy

Rigid PVC Conduit Pipe & Fittings can be used in exposed, concrete encased and underground environments. They are well suited for many applications, including: utilities and communication lines, industrial and residential buildings, transportation systems, water and wastewater treatment plants, marinas, mines and more. 

Also known as: 088700517578, 4PLL

Specifications

Material: PVC
Hub Diameter: 4 in
Material: PVC
Hub Diameter: 4 in