Breaker, 30A, 2P, 120/240V, Ground Fault Equipment Protection

Item #: 0302280

Cat #: QBHGFEP2030

UPC: 786679522653

$ 2254.89 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 2-Poles, 30 Amp, 120/240 VAC, 22 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 2-Poles, 30 Amp, 120/240 VAC, 22 kAIC
Also known as: 786679522653, QBHGFEP2030, CUTQBHGFEP2030

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On