
Entrance End Fitting, 5000 Series Raceway, Non-Metallic, White
Item #: 0302278
Cat #: 5010AWH
UPC: 786776104578
$ 17.46 EA
Company wide:
3
in stock
Documents & Guides
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, White.
Overview
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, White.
Used to connect Access 5000 to 1/2" or 3/4" trade size conduit. Has one 1/2" or 3/4" concentric KO for both channels in end only.
Also known as: 786776104578, 5010AWH, WMD5010AWH
Specifications
| Length: | 3 9/16 in |
| Color: | White |
| Depth: | 1 15/16 in |
| Width: | 5 1/16 in |
| Length: | 3 9/16 in |
| Depth: | 1 15/16 in |
| Color: | White |
| Width: | 5 1/16 in |