400V/20A 3-Conductor Sensor/Actuator Terminal Block , Gray

Item #: 0302243

Cat #: 280-578

UPC:

$ 12.00 EA
Company wide:
21 in stock
Documents & Guides
3-Conductor Sensor/Actuator Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

Overview

3-Conductor Sensor/Actuator Terminal Block With Colored Conductor Entries; Rated Voltage: 400 Volts; Rated Current: 20 Amps; Wire Size: 28 - 12 AWG; 2.5 Mm²; Cage Clamp; DIN-Rail Mounted; Gray

3-Conductor Sensor/Actuator Terminal Block; With Colored Conductor Entries; 2.5 Mm²; Cage Clamp

Also known as: 280-578, WAG280578

Specifications

Conductors: 3
Mounting: DIN Rail
Gauge: 12 AWG, 28 AWG
Material: Copper, Polyamide
Color: Gray
Amps: 20
Type: Horizontal
Volts AC: 400
Conductors: 3
Gauge: 12 AWG, 28 AWG
Color: Gray
Type: Horizontal
Mounting: DIN Rail
Material: Copper, Polyamide
Amps: 20
Volts AC: 400