Liquidtight Connector, Straight, 2", Insulated, Steel

Item #: 0302188

Cat #: STNM200

UPC: 781381238847

$ 209.96 EA
Company wide:
0 in stock
Liquidtight Connector, Straight, 2 Inch, Insulated, Steel, For Use With Type A Liquidtight Flexible Non-Metallic Conduit

Overview

Liquidtight Connector, Straight, 2 Inch, Insulated, Steel, For Use With Type A Liquidtight Flexible Non-Metallic Conduit

STNM™ connectors with exclusive "floating sleeve" reduces installation time when connecting to Type A nonmetallic flexible conduit.

Also known as: 781381238847, STNM200, APPSTNM200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in