57A Step-Down Jumper Bar; Insulated; Light Gray

Item #: 0302152

Cat #: 2016-499

UPC:

$ 2.76 EA
Company wide:
22 in stock
Documents & Guides
Step-Down Jumper; Insulated; From 16/10 Mm² To 10/6/4/2.5 Mm²; Nominal Current: 57 Amps; Light Gray

Overview

Step-Down Jumper; Insulated; From 16/10 Mm² To 10/6/4/2.5 Mm²; Nominal Current: 57 Amps; Light Gray

Step-Down Jumper; Insulated; From 16/10 Mm² To 10/6/4/2.5 Mm²; Nominal Current 57 A

Also known as: 2016-499, WAG2016499

Specifications

Amps: 57
Color: Light Gray, Gray
Poles: 2
Mounting: DIN Rail
Amps: 57
Poles: 2
Color: Light Gray, Gray
Mounting: DIN Rail