Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC

Item #: 0301968

Cat #: LPS-RK-100SP

UPC: 051712548458

$ 150.71 EA
Company wide:
0 in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body

Overview

Low-Peak Current Limiting Time Delay Fuse, 100 A, 600 VAC 300 VDC, 300 kAIC, Class RK1, Cartridge Body

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548458, LPS-RK-100SP, BUSLPSRK100SP

Specifications

Mounting: Blade
Class: RK1
Amps: 100
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 100
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA