Fuse, 1-6/10A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0301949

Cat #: LPS-RK-1-6/10SP

UPC: 051712548120

$ 68.70 EA
Company wide:
0 in stock
Documents & Guides
1-6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1-6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548120, LPS-RK-1-6/10SP, BUSLPSRK1610SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 1.600
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Amps: 1.600
Speed: Time Delay, Slow Blow
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA