Fuse, 175 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0301948

Cat #: LPS-RK-175SP

UPC: 051712548496

$ 347.56 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 175 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC

Overview

Fuse, 175 Amp, Class RK1, Dual Element, Time-Delay, 600 Volt, LOW-PEAK, 300,000A Interrupting Rating, 300 Volt DC
Also known as: 051712548496, LPS-RK-175SP, BUSLPSRK175SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 175
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Amps: 175
Volts DC: 300
Interrupt Rating AC: 300 kA