LOW-PEAK DUAL ELEMENT

Item #: 0301944

Cat #: LPS-RK-90SP

UPC: 051712548441

$ 150.71 EA
Company wide:
3 in stock
Documents & Guides
90A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

90A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548441, LPS-RK-90SP, BUSLPSRK90SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 90
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Amps: 90
Volts DC: 300
Interrupt Rating AC: 300 kA