BUSS LPS-RK-150SP LOW-PEAK DUAL ELE

Item #: 0301943

Cat #: LPS-RK-150SP

UPC: 051712548489

$ 229.98 EA
Company wide:
2 in stock
Documents & Guides
BUSS LPS-RK-150SP LOW-PEAK DUAL ELE

Overview

BUSS LPS-RK-150SP LOW-PEAK DUAL ELE

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 051712548489, LPS-RK-150SP, BUSLPSRK150SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 150
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Amps: 150
Volts DC: 300
Interrupt Rating AC: 300 kA