
$ 99.73 EA
Company wide:
17
in stock
Documents & Guides
70A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Overview
70A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548427, LPS-RK-70SP, BUSLPSRK70SP
Specifications
| Mounting: | Blade |
| Class: | RK1 |
| Amps: | 70 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Mounting: | Blade |
| Amps: | 70 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Class: | RK1 |
| Speed: | Time Delay, Slow Blow |
| Volts DC: | 300 |
| Interrupt Rating AC: | 300 kA |