Fuse, 50 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0301941

Cat #: LPS-RK-50SP

UPC: 051712548403

$ 68.98 EA
Company wide:
2 in stock
Documents & Guides
Fuse, 50 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 50 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Also known as: 051712548403, LPS-RK-50SP, BUSLPSRK50SP, 50amp knife fuses

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Amps: 50
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 300 kA