Fuse, 20 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0301938

Cat #: LPS-RK-20SP

UPC: 051712548342

$ 48.81 EA
Company wide:
35 in stock
Documents & Guides
Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 20 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712548342, LPS-RK-20SP, BUSLPSRK20SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 20
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA