
Raceway Cover, 4000 Series, Steel, Ivory, 4-3/4" x 19.5"
Item #: 0301924
Cat #: V4000C195
UPC: 786776080421
$ 13.32 EA
Company wide:
6
in stock
Documents & Guides
Steel, 19.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Ivory.
Overview
Steel, 19.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Ivory.
Mounts devices spaced 24" (610mm) on center using 4047 Series device plates.
Also known as: 786776080421, V4000C195, WMDV4000C195
Specifications
| Length: | 19 1/2 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 19 1/2 in |
| Material: | Steel |
| Color: | Ivory |