4-Channel Digital Output Module; 24 Vdc; 0.5 A; High-Side Switching; Short-Circuit Protected; 2-Conductor Connection

Item #: 0301905

Cat #: 753-531

UPC:

$ 30.66 EA
Company wide:
5 in stock
Documents & Guides
4-Channel Digital Output Module; 24 Vdc; 0.5 A; High-Side Switching; Short-Circuit Protected; 2-Conductor Connection

Overview

4-Channel Digital Output Module; 24 Vdc; 0.5 A; High-Side Switching; Short-Circuit Protected; 2-Conductor Connection

4-Channel Digital Output Module; 24 Vdc; 0.5 A; High-Side Switching; Short-Circuit Protected; 2-Conductor Connection

Also known as: 753-531, WAG753531

Specifications

Color: Light Gray
Material: Polycarbonate
Color: Light Gray
Material: Polycarbonate